Ionization Smoke Detector, 120V AC, Wire-In, White

Item #: 0573441

Cat #: 21006376

UPC: 784908001351

Company wide:
0 in stock
Documents & Guides
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.79" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations. ***5 Yr. Warranty***

Overview

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.79" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations. ***5 Yr. Warranty***

The Kidde i4618 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms.

Also known as: 784908001351, 21006376, KIDI12060, Smokie

Specifications

Diameter: 5.600 in
Depth: 1.800 in
Volts AC: 120
Mounting: Surface
Color: White
Type: Battery Backup
Diameter: 5.600 in
Volts AC: 120
Color: White
Depth: 1.800 in
Mounting: Surface
Type: Battery Backup