Dual Wattage 240V Floor Heater

Item #: 0573434
Cat #: FDI1504
UPC: 685360026282
$ 560.79 EA
Company wide:
0 in stock
Documents & Guides
FDI Series - Floor Drop-In Heater, 1,500/750W @ 240V, 1,125/563W @ 208V, Sandal wood baked enamel grille finish

Overview

FDI Series - Floor Drop-In Heater, 1,500/750W @ 240V, 1,125/563W @ 208V, Sandal wood baked enamel grille finish
Also known as: 685360026282, FDI1504, QMKFDI1504

Specifications

Wattage: 1500, 1125
Color: Black
Mounting: Floor
Volts AC: 240, 208
Wattage: 1500, 1125
Mounting: Floor
Color: Black
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)