14/5 SO/SOOW Copper 1000'

Item #: 0573419

Cat #: 145SOOWX1000MCR

UPC: 079407050499

$ 2.79 FT
Company wide:
5,800 in stock
Documents & Guides
(5) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.645"

Overview

(5) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.645"

SOOW is designed for extra hard usage on industrial equipment, heavy tools, motor and welding leads, power extensions, portable machinery, sound equipment, portable stage lights, marine dockside power and mining applications.

Also known as: 079407050499, 145SOOWX1000MCR, 145SOX1000MCR, 5 conductor

Specifications

Conductors: 5
Jacket: Rubber
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 5
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 14 AWG
Jacket: Rubber
Material: Copper
Volts AC: 600