Drill/Tap Bit, 6-32NC

Item #: 0573418

Cat #: DTAP6-32

UPC: 783310176114

$ 18.45 EA
Company wide:
353 in stock
Combo Drill/Tap Bit, Size: 6-32NC, Hex Shank Size: 1/4", Material Thickness: 10GA

Overview

Combo Drill/Tap Bit, Size: 6-32NC, Hex Shank Size: 1/4", Material Thickness: 10GA

Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time Back tapered beyond tap toprevent thread damage from over-drilling Deburr/countersink also provided on bit beyond back taper Made from hardened high-speed steel vs. carbon steel forlonger life High quality hex shank to ensure strong connection to drill chuck Designed to tap up to 10-gauge metal Quick change adaptor included in both metric and standard kits

Also known as: 783310176114, DTAP6-32, GREDTAP632

Specifications

Type: Drill/Tap Bit
Material: High-Speed Steel
Type: Drill/Tap Bit
Material: High-Speed Steel