30A, 600V, Midget Fuse Blck W/screw Term

Item #: 0573273

Cat #: L60030M-2SQDIN

UPC: 079458117967

$ 34.82 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder Midget Fuse Block W/screw Terminal

Overview

30A, 600V, Fuse Holder Midget Fuse Block W/screw Terminal

Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.

Also known as: 079458117967, L60030M-2SQDIN, LFUL60030M2SQDIN

Specifications

Standards: California Proposition 65
Standards: California Proposition 65