30A, 600V, Midget Fuse Block W/Screw Terminal

Item #: 0573267

Cat #: L60030M-1SQDIN

UPC: 079458117936

$ 20.13 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder Midget Fuse Block W/Screw Terminal

Overview

30A, 600V, Fuse Holder Midget Fuse Block W/Screw Terminal

Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.

Also known as: 079458117936, L60030M-1SQDIN, LFUL60030M1SQDIN

Specifications

Type: Fuse Block
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Type: Fuse Block
Poles: 1
Volts AC: 600
Mounting: DIN Rail
Amps: 30
Standards: California Proposition 65