30A, 600V, Class CC 2 Pole Din MNT RLS

Item #: 0573258

Cat #: L60030C-2SQDINR

UPC: 079458182927

$ 49.59 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder Class CC 2 Pole Din MNT RLS

Overview

30A, 600V, Fuse Holder Class CC 2 Pole Din MNT RLS

Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.

Also known as: 079458182927, L60030C-2SQDINR, LFUL60030C2SQDINR

Specifications

Standards: California Proposition 65
Standards: California Proposition 65