30A, 600V, Fuse Block W/Box Lug Term

Item #: 0573254

Cat #: L60030C-2CDIN

UPC: 079458117851

$ 118.37 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600V, 1-Pole, Fuse Holder UL CL CC Fuse Block W/Box Lug Term

Overview

30 Amp, 600V, 1-Pole, Fuse Holder UL CL CC Fuse Block W/Box Lug Term

Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.

Also known as: 079458117851, L60030C-2CDIN, LFUL60030C2CDIN

Specifications

Standards: California Proposition 65
Standards: California Proposition 65