2P 40A QBHW 22KA 240V

Item #: 0573251

Cat #: QBHW2040H

UPC: 786679152546

$ 1035.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,45 A,22 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,QBHW

Overview

Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,45 A,22 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,QBHW

Miniature Circuit Breakers and Supplementary Protectors

Also known as: 786679152546, QBHW2040H, CUTQBHW2040H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On