1.6A, 600V, Electrical, Midget (Slo-Blow)

Item #: 0573229

Cat #: KLQ01.6

UPC: 079458053357

$ 40.17 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp, 600V, Industrial & Electrical Midget Fuses Time Lag (Slo-Blow)

Overview

1.6 Amp, 600V, Industrial & Electrical Midget Fuses Time Lag (Slo-Blow)

The Littelfuse KLQ series is designed to protect gaseous vapor fixtures, HID ballasts, and other electronic and lighting circuits. The KLQ is the same physical size as the Littelfuse BLS, but has more time delay to handle transient and inrush currents.

Also known as: 079458053357, KLQ01.6, LFUKLQ01.6

Specifications

Type: Fuse
Volts AC: 600
Class: Midget
Amps: 1.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse
Class: Midget
Speed: Slow Blow, Time Lag
Volts AC: 600
Amps: 1.600
Standards: California Proposition 65