900A,600V,Electrical Fuses UL Class L Time Lag

Item #: 0573211

Cat #: KLLU900

UPC: 079458271041

$ 299.36 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
900 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)

Overview

900 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)

KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.

Also known as: 079458271041, KLLU900, LFUKLLU900

Specifications

Type: Fuse, Class L
Standards: California Proposition 65
Type: Fuse, Class L
Standards: California Proposition 65