3A, 600V,Industrial & Electrical F/A Fuse

Item #: 0573189

Cat #: KLKR003S

UPC: 079458189773

$ 72.03 EA
Company wide:
0 in stock
Documents & Guides
3 Amps, 600VAC, Industrial & Electrical Fuses Fast-Acting Fuse

Overview

3 Amps, 600VAC, Industrial & Electrical Fuses Fast-Acting Fuse

KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. Compared to other UL Listed fuses, Class CC fuses are the most current limiting, rating for rating. Provide superior protection in a fraction of the space required by other fuse classes. For example, when 600 V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70%. Applications: General purpose protection of equipment requiring fast overload protection – KLKR series, fast-acting fuses used for protection of equipment containing solid-state devices or other electronic components requiring fast response on overloads.

Also known as: 079458189773, KLKR003S, LFUKLKR003S

Specifications

Type: Fuse, General Purpose
Class: CC
Standards: California Proposition 65
Type: Fuse, General Purpose
Standards: California Proposition 65
Class: CC