20A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573172

Cat #: KLKD020H

UPC: 079458964646

$ 64.76 EA
Company wide:
0 in stock
Documents & Guides
20 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

20 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458964646, KLKD020H, LFUKLKD020H

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65