20A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573171

Cat #: KLKD020.HXR

UPC: 079458943542

$ 62.44 EA
Company wide:
0 in stock
Documents & Guides
20 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

20 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458943542, KLKD020.HXR, LFUKLKD020.HR

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65