12A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573166

Cat #: KLKD012H

UPC: 079458964622

$ 61.75 EA
Company wide:
0 in stock
Documents & Guides
12 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

12 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458964622, KLKD012H, LFUKLKD012H

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65