1.5A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573163

Cat #: KLKD01.5H

UPC: 079458964509

$ 61.58 EA
Company wide:
0 in stock
Documents & Guides
1.5 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

1.5 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458964509, KLKD01.5H, LFUKLKD01.5H

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65