7A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573159

Cat #: KLKD007

UPC: 079458102048

$ 61.72 EA
Company wide:
0 in stock
Documents & Guides
7 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

7 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458102048, KLKD007, LFUKLKD007

Specifications

Speed: Fast Acting
Amps: 7
Type: Fuse
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse
Class: Midget
Amps: 7
Volts AC: 600
Standards: California Proposition 65