6A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573158

Cat #: KLKD006H

UPC: 079458964578

$ 61.72 EA
Company wide:
0 in stock
Documents & Guides
6 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

6 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458964578, KLKD006H, LFUKLKD006H

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65