.3A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573134

Cat #: KLKD.300H

UPC: 079458964462

$ 61.62 EA
Company wide:
0 in stock
Documents & Guides
.3 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

.3 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458964462, KLKD.300H, LFUKLKD.300H

Specifications

Speed: Fast Acting
Type: Fuse
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget
Type: Fuse
Standards: California Proposition 65