.1A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0573117

Cat #: KLKD.100H

UPC: 079458964424

$ 62.10 EA
Company wide:
0 in stock
Documents & Guides
.1 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

.1 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458964424, KLKD.100H, LFUKLKD.100H

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65