Industrial & Electrical Fast-Acting Fuse

Item #: 0573114

Cat #: KLK03.5S

UPC: 079458943344

$ 60.07 EA
Company wide:
0 in stock
Documents & Guides
3.5 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Overview

3.5 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458943344, KLK03.5S, LFUKLK03.5S

Specifications

Speed: Fast Acting
Type: Fuse
Volts AC: 600
Class: Midget
Amps: 3.500
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 600
Amps: 3.500
Type: Fuse
Class: Midget
Standards: California Proposition 65