Industrial & Electrical Fast-Acting Fuse

Item #: 0573111

Cat #: KLK020S

UPC: 079458189728

$ 60.07 EA
Company wide:
0 in stock
Documents & Guides
20 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Overview

20 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458189728, KLK020S, LFUKLK020S

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget
Type: Industrial, Fuse
Standards: California Proposition 65