Industrial & Electrical Fast-Acting Fuse

Item #: 0573110

Cat #: KLK020H

UPC: 079458945997

$ 44.14 EA
Company wide:
0 in stock
Documents & Guides
20 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Overview

20 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458945997, KLK020H, LFUKLK020H

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Industrial, Fuse