Industrial & Electrical Fast-Acting Fuse

Item #: 0573097

Cat #: KLK010S

UPC: 079458189698

$ 60.07 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Overview

10 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458189698, KLK010S, LFUKLK010S

Specifications

Speed: Fast Acting
Amps: 10
Type: Fuse
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse
Class: Midget
Amps: 10
Volts AC: 600
Standards: California Proposition 65