Industrial & Electrical Fast-Acting Fuse

Item #: 0573090

Cat #: KLK008S

UPC: 079458189681

$ 60.07 EA
Company wide:
0 in stock
Documents & Guides
8 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Overview

8 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458189681, KLK008S, LFUKLK008S

Specifications

Speed: Fast Acting
Type: Fuse
Volts AC: 600
Amps: 8
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 600
Class: Midget
Type: Fuse
Amps: 8
Standards: California Proposition 65