
Industrial & Electrical Fast-Acting Fuse
Item #: 0573081
Cat #: KLK002S
UPC: 079458189636
$ 60.07 EA
Company wide:
0
in stock
2 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse
Overview
2 Amps, 600VAC Industrial & Electrical Fast-Acting Fuse
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Also known as: 079458189636, KLK002S, LFUKLK002S
Specifications
| Speed: | Fast Acting |
| Type: | Fuse |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Class: | Midget |
| Type: | Fuse |
| Standards: | California Proposition 65 |