Cu Penn-crimp Lug

Item #: 0573017

Cat #: BBLZ6D2TC14

UPC: 785037217491

$ 7.39 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Penbblz6d2tc14 #6 Awg 2h Lug .63 Spacing 1/4 Hole

Overview

Penbblz6d2tc14 #6 Awg 2h Lug .63 Spacing 1/4 Hole
Also known as: 785037217491, BBLZ6D2TC14, PENBBLZ6D2TC14

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper