10 Amp, 250V, Fuseholder

Item #: 0572988

Cat #: H345933A

UPC: 079458111880

$ 9.69 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 250V, 1 Pole Fuseholder

Overview

10 Amp, 250V, 1 Pole Fuseholder

Designed to eliminate electrical shock as defined by IEC standards 60065 and 60127, these panel-mount fuses holders offer a wide variety of options. This allows for inventory reduction and versatility. Features/Benefits: Anti-tease feature eliminates circuit interruption when knob is accidentally depressed; Five fuse holder types for maximum flexibility; Two knob styles— screwdriver slot and fingergrip; Drip proof option available on screwdriver slot knob style; Two terminal choices depending on application.

Also known as: 079458111880, H345933A, LFUH345933A

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65