3P 150A HFD MOLDED CASE SW L/L COLLARS

Item #: 0572986

Cat #: HFD3150KL

UPC: 782114860540

$ 5223.44 EA
Company wide:
0 in stock
Eaton Series C molded case switch, F-frame, HFD, Molded case switch, Fixed thermal, fixed magnetic trip type, Three-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz

Overview

Eaton Series C molded case switch, F-frame, HFD, Molded case switch, Fixed thermal, fixed magnetic trip type, Three-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114860540, HFD3150KL, CUTHFD3150KL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA