
$ 208.90 EA
Company wide:
0
in stock
Documents & Guides
Sloped-Front Pushbutton Enclosures, Type 12, 2PB x 22.5mm, Gray, Steel
Overview
Sloped-Front Pushbutton Enclosures, Type 12, 2PB x 22.5mm, Gray, Steel
These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.
Also known as: 783510130657, E2PBAM, HOFE2PBAM
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Grounding stud on body
- Bonding provision on cover
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Size: | 30 mm |
| Type: | Enclosure, 2 Element |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Size: | 30 mm |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Type: | Enclosure, 2 Element |
| Color: | Gray |
| Material: | Steel |