16 Amp, 250V, Fuseholder

Item #: 0572951

Cat #: H345101A

UPC: 079458111675

$ 8.92 EA
Company wide:
0 in stock
Documents & Guides
16 Amp, 250V, 1 Pole Fuseholder

Overview

16 Amp, 250V, 1 Pole Fuseholder

Designed to eliminate electrical shock as defined by IEC standards 60065 and 60127, these panel-mount fuses holders offer a wide variety of options. This allows for inventory reduction and versatility. Features/Benefits: Anti-tease feature eliminates circuit interruption when knob is accidentally depressed; Five fuse holder types for maximum flexibility; Two knob styles— screwdriver slot and fingergrip; Drip proof option available on screwdriver slot knob style; Two terminal choices depending on application.

Also known as: 079458111675, H345101A, LFUH345101A

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65