20 Amp, 250V, Fuseholder

Item #: 0572950

Cat #: H342858L

UPC: 079458186116

$ 7.53 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250V, 1 Pole Fuseholder

Overview

20 Amp, 250V, 1 Pole Fuseholder
Also known as: 079458186116, H342858L, LFUH342858L

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65