20 Amp, 250V, Fuseholder

Item #: 0572949

Cat #: H342828L

UPC: 079458797718

$ 7.15 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250V, 1 Pole Fuseholder

Overview

20 Amp, 250V, 1 Pole Fuseholder
Also known as: 079458797718, H342828L, LFUH342828L

Specifications

Mounting: Panel
Material: Thermoset
Amps: 20
Poles: 1
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 1.500 kA, 2.400 kA
Interrupt Rating AC: 1.500 kA, 2.400 kA
Class: 3AB/AG
Mounting: Panel
Amps: 20
Volts AC: 250
Interrupt Rating DC: 1.500 kA, 2.400 kA
Class: 3AB/AG
Material: Thermoset
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 1.500 kA, 2.400 kA