20 Amp, 250V, ACS 3AG Fuseholder

Item #: 0572948

Cat #: H342828A

UPC: 079458961171

$ 7.07 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250V, 1 Pole ACS 3AG Fuseholder

Overview

20 Amp, 250V, 1 Pole ACS 3AG Fuseholder
Also known as: 079458961171, H342828A, LFUH342828A

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65