1.6 Amp, 250VAC, Axial, Time Lag (Slo-Blow)

Item #: 0572912

Cat #: H32601.6P

UPC: 079458925524

$ 7.15 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp, 250VAC, 326 Series, Pb-FREE Axial Lead and Cartridge Fuses, Time Lag (Slo-Blow)

Overview

1.6 Amp, 250VAC, 326 Series, Pb-FREE Axial Lead and Cartridge Fuses, Time Lag (Slo-Blow)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925524, H32601.6P, LFUH32601.6P

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 1.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.600
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag