Drill/Tap Kit

Item #: 0572876

Cat #: DTAPKIT

UPC: 783310176206

$ 66.54 EA
Company wide:
375 in stock
6 Piece Drill/Tap Kit, Sizes: 6-32 - 1/4-20, Hex Shank Size: 1/4", Material Thickness: 10 GA

Overview

6 Piece Drill/Tap Kit, Sizes: 6-32 - 1/4-20, Hex Shank Size: 1/4", Material Thickness: 10 GA

Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time Back tapered beyond tap toprevent thread damage from over-drilling Deburr/countersink also provided on bit beyond back taper Made from hardened high-speed steel vs. carbon steel forlonger life High quality hex shank to ensure strong connection to drill chuck Designed to tap up to 10-gauge metal Quick change adaptor included in both metric and standard kits

Also known as: 783310176206, DTAPKIT, GREDTAPKIT

Specifications

Type: Drill/Tap Bit, Kit
Material: High-Speed Steel
Type: Drill/Tap Bit, Kit
Material: High-Speed Steel