15 Amp, 250VAC, Axial, Time Lag (Slo-Blow)

Item #: 0572850

Cat #: H325015P

UPC: 079458929515

$ 7.74 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250VAC, 325 Series, Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)

Overview

15 Amp, 250VAC, 325 Series, Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458929515, H325015P, LFUH325015P

Specifications

Type: Fuse, Electronic
Amps: 15
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 15
Speed: Slow Blow, Time Lag