7 Amp, 250VAC, Axial, Time Lag (Slo-Blow)

Item #: 0572836

Cat #: H325007P

UPC: 079458929300

$ 7.74 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, 250VAC, 325 Series, Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)

Overview

7 Amp, 250VAC, 325 Series, Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458929300, H325007P, LFUH325007P

Specifications

Amps: 7
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 7
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag