Wiring Duct, Narrow Slot, 4.25" W x 4" D x 6' L, PVC, Gray

Item #: 0572835

Cat #: F4X4LG6

UPC: 074983375974

$ 14.41 FT
Company wide:
162 in stock
Narrow Slot Wire Duct. H x W x L: 4.25" x 4" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. H x W x L: 4.25" x 4" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Slotted Duct, Polyvinyl Chloride, 4 Inches x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375974, F4X4LG6, PDTF4X4LG6, Snap track

Specifications

Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 4.250 in
Color: Gray
Material: PVC
Width: 4.250 in
Height: 4 in
Length: 6 ft