General Purpose Coax Cable, RG6, Quad Shield, Black, 1000' Pull Box, Copper Conductor

Item #: 0572820

Cat #: 50271108

UPC: 781410784628

Company wide:
0 in stock
Documents & Guides
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Solid Bare Copper Conductor, RG6, CATV, Non-Plenum, Black, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"

Overview

QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Solid Bare Copper Conductor, RG6, CATV, Non-Plenum, Black, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Also known as: 781410784628, 50271108, RG6QUADPPGNC

Specifications

Gauge: 18 AWG
Volts AC: 300
Type: CATV, General Purpose, RG6, Sunlight Resistant
Length: 1000 ft
Color: Black
Conductors: 1
Shielding: Quad Shielded
Jacket: General Purpose
Material: Solid Bare Copper
Gauge: 18 AWG
Type: CATV, General Purpose, RG6, Sunlight Resistant
Color: Black
Shielding: Quad Shielded
Material: Solid Bare Copper
Volts AC: 300
Length: 1000 ft
Conductors: 1
Jacket: General Purpose