.125 Amp, 250VAC, Pb-FREE Axial, Time Lag (Slo-Blow)

Item #: 0572805
Cat #: H325.125P
UPC: 079458928730
$ 9.69 EA
Company wide:
0 in stock
Documents & Guides
.125 Amp, 250VAC, 325 Series, Pb-FREE Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)

Overview

.125 Amp, 250VAC, 325 Series, Pb-FREE Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)
The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.
Also known as: 079458928730, H325.125P, LFUH325.125P

Specifications

Type: Fuse, Electronic, Time Delay
Standards: California Proposition 65
Type: Fuse, Electronic, Time Delay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)