.1 Amp, 250VAC, Pb-FREE Axial, Time Lag (Slo-Blow)

Item #: 0572797

Cat #: H325.100P

UPC: 079458928709

$ 15.13 EA
Company wide:
0 in stock
Documents & Guides
.1 Amp, 250VAC, 325 Series, Pb-FREE Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)

Overview

.1 Amp, 250VAC, 325 Series, Pb-FREE Axial Cartridge Ceramic Fuses, Time Lag (Slo-Blow)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458928709, H325.100P, LFUH325.100P

Specifications

Amps: 1
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 1
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag