25 Amp, 250VAC, Axial, Fast-Acting Fuse

Item #: 0572787

Cat #: H324025P

UPC: 079458928556

$ 5.40 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 250VAC, 324 Series, Axial Cartridge Ceramic Fuses, Fast-Acting Fuse

Overview

25 Amp, 250VAC, 324 Series, Axial Cartridge Ceramic Fuses, Fast-Acting Fuse

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458928556, H324025P, LFUH324025P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 25
Standards: California Proposition 65
Speed: Fast Acting
Amps: 25
Type: Fuse, Electronic
Standards: California Proposition 65