12 Amp, 250VAC, Axial, Fast-Acting Fuse

Item #: 0572782

Cat #: H324012P

UPC: 079458928464

$ 4.30 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, 250VAC, 324 Series, Axial Cartridge Ceramic Fuses, Fast-Acting Fuse

Overview

12 Amp, 250VAC, 324 Series, Axial Cartridge Ceramic Fuses, Fast-Acting Fuse

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458928464, H324012P, LFUH324012P

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65