0.75 Amp, 250VAC, Pb-FREE Axial, Fast-Acting Fuse

Item #: 0572771

Cat #: H324.750P

UPC: 079458928167

$ 4.30 EA
Company wide:
0 in stock
Documents & Guides
0.75 Amp, 250VAC, 324 Series, Pb-FREE Axial Cartridge Ceramic Fuses, Fast-Acting Fuse

Overview

0.75 Amp, 250VAC, 324 Series, Pb-FREE Axial Cartridge Ceramic Fuses, Fast-Acting Fuse

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458928167, H324.750P, LFUH324.750P

Specifications

Speed: Fast Acting
Amps: 0.750
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.750
Standards: California Proposition 65