10 Amp, 65VAC, Ceramic, Fast-Acting Fuse

Item #: 0572763

Cat #: H322010P

UPC: 079458924503

Company wide:
0 in stock
Documents & Guides
10 Amp, 65VAC, 322 Series, Cartridge Ceramic Fuses, Fast-Acting Fuse

Overview

10 Amp, 65VAC, 322 Series, Cartridge Ceramic Fuses, Fast-Acting Fuse

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: In accordance with UL Standard 248-14; Available in cartridge format only; RoHS compliant and Lead-free.

Also known as: 079458924503, H322010P, LFUH322010P

Specifications

Type: Cartridge
Standards: California Proposition 65
Type: Cartridge
Standards: California Proposition 65