8 Amp, 250VAC, Axial, Fast-Acting Fuse

Item #: 0572754

Cat #: H318008P

UPC: 079458926491

$ 4.39 EA
Company wide:
0 in stock
Documents & Guides
8 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

Overview

8 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926491, H318008P, LFUH318008P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 8
Standards: California Proposition 65
Speed: Fast Acting
Amps: 8
Type: Fuse, Electronic
Standards: California Proposition 65