Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Red

Item #: 0572753
Cat #: 17R22-R
UPC: 078477991947
$ 283.16 EA
Company wide:
0 in stock
Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Red

Overview

17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Red
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Red
Also known as: 078477991947, 17R22-R, LEV17R22R

Specifications

Gender: Female
Type: Threaded Stud, Cam-Type Connector
Color: Red
Amps: 690
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Red
Volts AC: 600
Type: Threaded Stud, Cam-Type Connector
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)