Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, White

Item #: 0572751

Cat #: 17R22-W

UPC: 078477991893

$ 315.40 EA
Company wide:
0 in stock
Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - White

Overview

17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - White

17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, White

Also known as: 078477991893, 17R22-W, LEV17R22W

Specifications

Gender: Female
Amps: 690
Type: Cam-Type Connector
Color: White
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Type: Cam-Type Connector
Volts AC: 600
Amps: 690
Color: White
Material: Thermoplastic Vulcanizate (TPV)