Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Black

Item #: 0572750
Cat #: 17R22-E
UPC: 078477991886
$ 283.16 EA
Company wide:
0 in stock
Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Black

Overview

17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Black
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Black
Also known as: 078477991886, 17R22-E, LEV17R22E

Specifications

Gender: Female
Amps: 690
Color: Black
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Black
Volts AC: 600
Amps: 690
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)